Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GBC Series Information
| Manufacturer Part Number | GBC-30 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | GBC |
| Family Series | Eaton's Bussmann series Fuses, GBC Series |
| Description | FUSE, 30A |
| Fuse Type | Automotive |
| Current Rating | 30 A |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Automotive Type |
| Diameter | 0.25 " |
| Approvals | UL |
| Net Weight | 0.007 lbs |
| Gross Weight | 0.007 lbs |