GBC-5
Eaton's Bussmann series Fuses, GBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GBC-5

Eaton's Bussmann series Fuses, GBC Series

GBC-5

Eaton's Bussmann series Fuses, GBC Series
FUSE, 5A
MFG Item Number
GBC-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GBC Series
Item #
GBC-5
FUSE, 5A

GBC Series Information

  • 2~25 Amps
  • 32VDC
  • Fast Acting
  • Cartridge
  • Automotive
Bussman GBC Series is an automotive cartridge fuse.
  • Ceramic Fuse

Specifications

Specifications
Manufacturer Part Number GBC-5
Manufacturer Eaton's Bussmann series
Product Series GBC
Family Series Eaton's Bussmann series Fuses, GBC Series
Description FUSE, 5A
Fuse Type Automotive
Current Rating 5 A
DC Voltage 32 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Automotive Type
Diameter 0.25 "
Approvals UL
Net Weight 0.007 lbs
Gross Weight 0.007 lbs