Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GBKP10 Eaton Circuit Breakers, GROUND BAR KIT 10 TERMINAL CH/BR PON
GBKP10 Eaton Circuit Breakers, GROUND BAR KIT 10 TERMINAL CH/BR PON
This item cannot be canceled or returned
Description
GROUND BAR KIT 10 TERMINAL CH/BR PON
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
GBKP10 |
| Description |
Eaton PON Accessories - 10 Terminal Ground Bar,CH/BR plug-on neutral,10 Circuits,10 terminals |
| Accessory Type |
Ground Bar Kit |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.115 lbs |
GBKP10
Eaton Circuit Breakers