Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GBKP10P Eaton Grounding, 10 TERM GROUND BAR IND PACK-CH/BR PON
GBKP10P Eaton Grounding, 10 TERM GROUND BAR IND PACK-CH/BR PON
This item cannot be canceled or returned
Description
10 TERM GROUND BAR IND PACK-CH/BR PON
Specifications
Specifications
| Manufacturer Part Number |
GBKP10P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Grounding |
| Description |
Eaton PON Accessories - 10 Terminal Ground Bar,10 terminals |
| Number of Taps |
10 |
| Stack Type |
Individual Bar |
| Wire Size Range |
(3) #14–#10 Cu/Al or (1) #14–#4 Cu/Al |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.105 lbs |