Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GBL Series
GBL-4DB-14
Ilsco Grounding, GBL Series
CU MEC 4-14 17/64 B UL CSA
MFG Item Number
GBL-4DB-14
This item cannot be canceled or returned
Description
CU MEC 4-14 17/64 B UL CSA
- Suitable for use with Copper or Aluminum Conductors
- Manufactured from High Strength Alloy
- Provides Low Contact Resistance
- Provides Ease of Installation
- Electro Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
GBL-4DB-14 |
| Manufacturer |
Ilsco |
| Product Series |
GBL |
| Family Series |
Ilsco Grounding, GBL Series |
| Description |
CU MEC 4-14 17/64 B UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
14 - 4 AWG |
| Material |
Copper |
| Compression Style |
Lay-In Bolt Lug |
| For Use With |
Cable |
| Built-In Strain Relief |
No |
| Mounting |
Surface - 9/32 " Hole |
| Direct Burial |
Yes |
| Approvals |
UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.075 lbs |
GBL-4DB-14
Ilsco Grounding, GBL Series