Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GBL Series Information
| Manufacturer Part Number | GBL-4DBT |
|---|---|
| Manufacturer | Ilsco |
| Product Series | GBL |
| Family Series | Ilsco Grounding, GBL Series |
| Description | CU MEC 4-14 7/32 T UL CSA |
| Number of Conductors | 1 |
| Conductor Size | 14 - 4 AWG |
| Material | Copper |
| Compression Style | Lay-In Bolt Lug |
| For Use With | Cable |
| Built-In Strain Relief | No |
| Mounting | Surface - 7/32 " Hole |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |