GBL2660E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GBL2660E RoboteQ AGVs, GBL26xx Series, Brushless DC Motor Controller, Dual
MFG Item Number
GBL2660E

GBL2660E RoboteQ AGVs, GBL26xx Series, Brushless DC Motor Controller, Dual

MFG Item Number
GBL2660E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, GBL26xx Series
Item #
GBL2660E
Brushless DC Motor Controller, Dual

GBL26xx Series Information

Roboteq's GBL26xx is a feature‑packed, high‑current, dual or single channel controller for brushless Permanent Magnets AC or DC Synchronous motors. The controller also uses the Hall
sensor and/or most types of Encoders to capture the Rotor position and measure traveled distance. The motors may be operated in open or closed loop speed mode, position mode
or in torque mode. The GBL26xx features several Analog, Pulse and Digital I/Os which can be remapped as command or feedback inputs, limit switches, or many other functions. The GBL26xx accepts commands received from an RC radio, Analog Joystick, wireless modem, or microcomputer. For mobile robot applications, the controller’s two motor channels can either be operated independently or mixed to move and steer a vehicle. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair. An optional Ethernet port with PC allows the connection to PLCs and TCP/IP networks.

Specifications

Specifications
Product Series GBL26xx
Manufacturer Part Number GBL2660E
Manufacturer RoboteQ
Family Series RoboteQ AGVs, GBL26xx Series
Description Brushless DC Motor Controller, Dual Channel, 2 x 180A, 60V, Hall sensors input, Encoder input, USB,
Motor Type Brushless DC
Max Voltage 60 V
Number of Channels 2
Max Current per Channel 180 A
Current Rating 120 A
Electrical Connection Screw Terminals
Field Oriented Control Yes
Communication CANbus, Ethernet, RS232, RS485, USB
Rotor Sensor Encoder, Hall, Resolver, Sin/Cos, SSI
Max Digital Inputs 10
Max Digital Outputs 6
Max Pulse Inputs 8
Cooling Conduction Plate
Net Weight 5.4581 lbs
Gross Weight 5.4581 lbs