GBT-3502
Gardner Bender Electrical Testers, Analog Battery Tester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GBT-3502

Gardner Bender Electrical Testers, Analog Battery Tester Series

GBT-3502

Gardner Bender Electrical Testers, Analog Battery Tester Series
Battery Tester, D, C, Aaa, Aa, 9V
MFG Item Number
GBT-3502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Analog Battery Tester Series
Item #
GBT-3502
Battery Tester, D, C, Aaa, Aa, 9V

Analog Battery Tester Series Information

  • Tests all common batteries to determine if they are charged or need replacement
  • Tests from 1.5 V button cells to 22.5 V photo cells
  • Includes test leads for easy testing

Specifications

Specifications
Manufacturer Part Number GBT-3502
Manufacturer Gardner Bender
Product Series Analog Battery Tester
Family Series Gardner Bender Electrical Testers, Analog Battery Tester Series
Description Battery Tester, D, C, Aaa, Aa, 9V
Temperature Measurement No
Backlight No
Max Voltage 9 VDC
Polarity No
Net Weight 0.1 lbs
Gross Weight 0.14 lbs