GBT Series Information
| Manufacturer Part Number | GBTA5257D |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | GBT |
| Family Series | Dwyer Instruments Thermometers, GBT Series |
| Description | Glow In The Dark Bimetal Thermometer Adjustable Angle 5In Dial Range 50-550 Degrees F 2 1/2In |
| Type | Analog |
| Case Size | 5 " |
| Temp Range | 50-550 °F |
| Accuracy | 1 % |
| Case Material | 300 Stainless Steel |
| Units | Single Scale: deg F |
| Window Composition | Glass |
| Stem Length | 2.5 " |
| Laser Pointer | No |
| Connection | 1/2 NPT |
| Backlight | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |