GBT Series Information
| Manufacturer Part Number | GBTB52551 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | GBT |
| Family Series | Dwyer Instruments Thermometers, GBT Series |
| Description | Glow In The Dark Bimetal Thermoemter Back Mount 5In Dial 2 1/2In Stem Range 0 To 250 Degrees F |
| Type | Analog |
| Case Size | 5 " |
| Temp Range | 0-250 °F |
| Accuracy | 1 % |
| Case Material | 300 Stainless Steel |
| Units | Single Scale: deg F |
| Window Composition | Glass |
| Stem Length | 2.5 " |
| Connection | 1/2 NPT |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.85 lbs |