Series Information
| Manufacturer Part Number | GC4 |
|---|---|
| Manufacturer | Penn Union |
| Family Series | Penn Union Grounding |
| Description | Aluminum Ground Clamp |
| Number of Conductors | 1 |
| Conductor Size | 6 - 250 kcmil |
| Material | Aluminum Alloy |
| Compression Style | Bolt Lug, Split Frame Clamp |
| For Use With | Conduit, Pipe |
| Mounting | Direct on Pipe |
| Direct Burial | No |
| Approvals | cULus |
| Net Weight | 0.76 lbs |
| Gross Weight | 0.76 lbs |