Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GC10002B Appleton Grounding, PIPE GND CLAMP
GC10002B Appleton Grounding, PIPE GND CLAMP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GC10002B |
| Manufacturer |
Appleton |
| Family Series |
Appleton Grounding |
| Description |
PIPE GND CLAMP |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 AWG |
| Material |
Copper Alloy |
| For Use With |
Ground Rod, Pipe, Tube |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
GC10002B
Appleton Grounding