Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Grounding, GC-A Series
GC15A
Burndy Grounding, GC-A Series
Ground Clamp,1/2-3/4-1in. Pipe/Rod,
This item cannot be canceled or returned
Description
Ground Clamp,1/2-3/4-1in. Pipe/Rod,
- Clamps are dual rated for both copper and aluminum conductor
- All connectors are tin plated
- All clamps are range taking
Specifications
Specifications
| Manufacturer Part Number |
GC15A |
| Manufacturer |
Burndy |
| Product Series |
GC-A |
| Family Series |
Burndy Grounding, GC-A Series |
| Description |
Ground Clamp,1/2-3/4-1in. Pipe/Rod, Wire Range 1/0-14AWG |
| Number of Conductors |
1 |
| Conductor Size |
14 - 1/0 AWG |
| Material |
Aluminum Alloy |
| Compression Style |
Bolt Lug |
| For Use With |
Conduit, Pipe |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
GC15A
Burndy Grounding, GC-A Series