Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GC20002B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GC20002B |
| Manufacturer |
Appleton |
| Family Series |
Appleton Grounding |
| Description |
PIPE GND CLAMP |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 AWG |
| Material |
Copper Alloy |
| For Use With |
Ground Rod, Pipe, Tube |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
GC20002B
Appleton Grounding