Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GC3050DL Eaton Circuit Breakers, GC 3P 50A Bind Head Screws, Shock Tested
GC3050DL Eaton Circuit Breakers, GC 3P 50A Bind Head Screws, Shock Tested
This item cannot be canceled or returned
Description
GC 3P 50A Bind Head Screws, Shock Tested
Specifications
Specifications
| Manufacturer Part Number |
GC3050DL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series C complete molded case circuit breaker, G-frame, GC, Complete breaker, Non-interchangeable thermal-magnetic trip type, Three-pole, 50A, 240 Vac, 65 kAIC at 240 Vac, Line and load, Cable mount, shock tested |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GC3050DL
Eaton Circuit Breakers