Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GC32SA120
Contactor, 3-P NO, 120VAC, 32A,
MFG Item Number
GC32SA120
This item cannot be canceled or returned
Description
Contactor, 3-P NO, 120VAC, 32A,
Specifications
Specifications
| Manufacturer Part Number |
GC32SA120 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Contactors |
| Description |
Contactor, 3-P NO, 120VAC, 32A, Includes 1NO/1NC Aux Contacts |
| Type |
AC Non-Reversing IEC |
| Net Weight |
1.06 lbs |
| Gross Weight |
1.12 lbs |
GC32SA120
Carlo Gavazzi Contactors