GCA156.1P
Siemens Building Technologies Dampers, OpenAir GCA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GCA156.1P Siemens Building Technologies Dampers, OpenAir GCA Series, SR,160 LB-IN,24VAC/DC,0-10/2-10VDC,
MFG Item Number
GCA156.1P

GCA156.1P Siemens Building Technologies Dampers, OpenAir GCA Series, SR,160 LB-IN,24VAC/DC,0-10/2-10VDC,

MFG Item Number
GCA156.1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GCA Series
Item #
GCA156.1P
SR,160 LB-IN,24VAC/DC,0-10/2-10VDC,

OpenAir GCA Series Information

  • Brushless DC Motor Technology with Stall Protection
  • All Modulating Types Contain Built‑In Feedback
  • Accepts Shaft Diameters Up To 1" (25 mm)
  • Bidirectional Fail‑Safe Spring Return
  • Self‑Centering Shaft Coupling
  • Quiet, Low‑Power Operation
  • Visible Position Indication
  • Rugged All Metal Housing
  • Manual Override
Designed for control of building HVAC dampers, the OpenAir GCA Series Direct‑coupled, Spring Return Electronic Actuators are available in 0 to 10 VDC or 2 to 10 VDC modulating, floating and two‑position (on/off) control models. The OpenAir GCA Series Damper Actuators are ideal for constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 160 lb.‑in. (18 Nm) torque. The actuators are designed for applications where the damper is required to return to a fail‑safe position when there is a power failure. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Manufacturer Part Number GCA156.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GCA
Family Series Siemens Building Technologies Dampers, OpenAir GCA Series
Description SR,160 LB-IN,24VAC/DC,0-10/2-10VDC,
Control Signal Modulating 0-10 VDC
Nominal Timing 90 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 160 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-3/4 ", Round 3/8-1 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 2
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP40
Operating Temperature -25-130 °F
Approvals cUL, UL
Net Weight 4.215 lbs
Gross Weight 5.69 lbs