Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Grounding
GCAB13
Eaton's Crouse-Hinds series Grounding
1/2 TO 1 GRND CLAMP AC BRZ SCRW DIR BUR
This item cannot be canceled or returned
Description
1/2 TO 1 GRND CLAMP AC BRZ SCRW DIR BUR
Specifications
Specifications
| Manufacturer Part Number |
GCAB13 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Grounding |
| Description |
Eaton Crouse-Hinds series ground clamp, AC/MC, 1/2-1 clamping range, Copper alloy, Bronze screw direct burial |
| Material |
Copper |
| Compression Style |
Split Frame Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
Yes |
| Approvals |
cUL, UL |
| Comments |
Clamping Range: 1/2 " - 1 ", Bronze Screw |
| Net Weight |
0.999 lbs |
| Gross Weight |
0.242 lbs |
GCAB13
Eaton's Crouse-Hinds series Grounding