GCBB-15Q1
Killark Load Centers, GCBB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GCBB-15Q1 Killark Load Centers, GCBB Series, LOAD CENTER 1P 120V 15A

MFG Item Number
GCBB-15Q1

GCBB-15Q1 Killark Load Centers, GCBB Series, LOAD CENTER 1P 120V 15A

MFG Item Number
GCBB-15Q1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, GCBB Series
Item #
GCBB-15Q1
LOAD CENTER 1P 120V 15A

GCBB Series Information

  • Indoor or Outdoor Hazardous Areas Where Flammable Gases or Vapors, Combustible Dusts, or Easily Ignitable Fibers or Flyings May Be Present
  • Provides Overcurrent and Short Circuit Protection of Branch Lighting, Heating and Appliance Circuits
  • Compact Rectangular Enclosure with Threaded Cover Allows Easy Access

Specifications

Specifications
Manufacturer Part Number GCBB-15Q1
Manufacturer Killark
Product Series GCBB
Family Series Killark Load Centers, GCBB Series
Description LOAD CENTER 1P 120V 15A
Trip Current 15 A
Voltage 120 VAC
Number of Poles (1) 1 Pole
Net Weight 12.1 lbs
Gross Weight 12.1 lbs