Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Conduit Mounts, Conduit Plastic Straps Series
GCC-610
Gardner Bender Conduit Mounts, Conduit Plastic Straps Series
Plastic Strap, 2in., BG/10
This item cannot be canceled or returned
Description
Conduit Mounts, Conduit Plastic Straps Series
Plastic Strap, 2in., BG/10
Conduit Plastic Straps Series Information
- Enables Secure Fastening of Plastic Electrical Conduit, Schedule 40 PVC, Copper Tubing, Etc
- Heavy‑Duty Polyethylene Resists Deterioration from UV Rays and Breakage from Extreme Cold
Specifications
Specifications
| Manufacturer Part Number |
GCC-610 |
| Manufacturer |
Gardner Bender |
| Product Series |
Conduit Plastic Straps |
| Family Series |
Gardner Bender Conduit Mounts, Conduit Plastic Straps Series |
| Description |
Plastic Strap, 2in., BG/10 |
| Hazardous Location |
No |
| Composition |
Non-Metallic |
| Style |
Two Hole |
| EMT Size (in) |
2 " |
| Rigid Size (in) |
2 " |
| Net Weight |
0.2875 lbs |
| Gross Weight |
0.3306 lbs |
GCC-610
Gardner Bender Conduit Mounts, Conduit Plastic Straps Series