Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
GCHFWF-S2VMCH
Edwards Signaling Visual Signaling Devices
Genesis High Fidelity Ceiling
MFG Item Number
GCHFWF-S2VMCH
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Genesis High Fidelity Ceiling
Specifications
Specifications
| Manufacturer Part Number |
GCHFWF-S2VMCH |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Genesis High Fidelity Ceiling Speaker-strobe, white, fire marking, 25V, visual multi-candela, clear |
| Number of Tiers |
1 |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing |
| Lamp Type |
Strobe |
| Audible Alarm |
Siren |
| Stack Configuration |
Clear |
| Mounting |
Flush |
| Approvals |
UL |
| Net Weight |
1.97 lbs |
| Gross Weight |
1.975 lbs |
GCHFWF-S2VMCH
Edwards Signaling Visual Signaling Devices