Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GCI6720G282
POWER SUPPLY ZWQ80, FR 0.1
MFG Item Number
GCI6720G282
This item cannot be canceled or returned
Description
POWER SUPPLY ZWQ80, FR 0.1
Specifications
Specifications
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Miscellaneous |
| Manufacturer Part Number |
GCI6720G282 |
| Description |
POWER SUPPLY ZWQ80, FR 0.1 |
| Net Weight |
5.565 lbs |
| Gross Weight |
5.625 lbs |
GCI6720G282
Toshiba Miscellaneous