Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GCS-13

Killark Enclosures

GCS-13

Killark Enclosures
OPERATOR BODY 1 GO HOLE STYLE 1
MFG Item Number
GCS-13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
GCS-13
OPERATOR BODY 1 GO HOLE STYLE 1

Series Information

Specifications

Specifications
Manufacturer Part Number GCS-13
Manufacturer Killark
Family Series Killark Enclosures
Description OPERATOR BODY 1 GO HOLE STYLE 1 SWB-13
Material Aluminum
Composition Metallic
Hole Size 19.05 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 4 "
Latching Mechanism Screws
Approvals CSA, UL
Net Weight 2.9 lbs
Gross Weight 2.9 lbs