Series Information
| Manufacturer Part Number | GCS-131 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Enclosures |
| Description | OPERATOR BODY 1 GO HOLE STYLE 2 SWB-13 |
| Material | Aluminum |
| Composition | Metallic |
| Hole Size | 19.05 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 5 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Latching Mechanism | Screws |
| Approvals | CSA, UL |
| Comments | Operator Holes in Back of Box |
| Net Weight | 2.9 lbs |
| Gross Weight | 2.9 lbs |