Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GCSP-2H-103 ASI-Automation Systems Interconnect Switches, Start Stop Control Station, 2
MFG Item Number
GCSP-2H-103
GCSP-2H-103 ASI-Automation Systems Interconnect Switches, Start Stop Control Station, 2
MFG Item Number
GCSP-2H-103
This item cannot be canceled or returned
Description
Start Stop Control Station, 2
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
GCSP-2H-103 |
| Description |
Start Stop Control Station, 2 Momentary Switches, Vertical, Green and Red Buttons, 1NO/1NC Contacts, |
| Contact Configuration |
1NO, 1NC |
| Color |
Green, Red |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GCSP-2H-103
ASI-Automation Systems Interconnect Switches