GCV-3206
Gardner Bender Electrical Testers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GCV-3206

Gardner Bender Electrical Testers

GCV-3206

Gardner Bender Electrical Testers
Screwdriver-Voltage-Continuity
MFG Item Number
GCV-3206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
GCV-3206
Screwdriver-Voltage-Continuity

Series Information

Specifications

Specifications
Manufacturer Part Number GCV-3206
Manufacturer Gardner Bender
Family Series Gardner Bender Electrical Testers
Description Screwdriver-Voltage-Continuity Tester, 50 - 250 Vac/Dc
Temperature Measurement No
Backlight No
Max Voltage 250 VAC, 250 VDC
Polarity No
Approvals ETL
Net Weight 0.1 lbs
Gross Weight 0.15 lbs