GD18/159
Pepperl Fuchs Photoelectric Sensors, GLV-GLK18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GD18/159

Pepperl Fuchs Photoelectric Sensors, GLV-GLK18 Series

GD18/159

Pepperl Fuchs Photoelectric Sensors, GLV-GLK18 Series
Photoelectric (Automation), 803795
Item Number
GD18/159
MFG Item Number
803795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GLV-GLK18 Series
Item #
GD18/159
Photoelectric (Automation), 803795

GLV-GLK18 Series Information

The GLV/GLK18 series sensors help improve the efficiency of machines and systems.The design of the M18 plastic housing,the connection technology,and sensor properties are highly standardized.Concentrating on the key sensor requirements has produced a robust and reliable product series for DC and AC/DC voltage systems without any overengineering.The mounting set included in the scope of delivery and the optimized potentiometer design ensure fast assembly and easy configuration.

Specifications

Specifications
Manufacturer Part Number 803795
Manufacturer Pepperl Fuchs
Product Series GLV-GLK18
Family Series Pepperl Fuchs Photoelectric Sensors, GLV-GLK18 Series
Description Photoelectric (Automation), 803795
Power Type DC
Beam Type Visible Red
Max Range 82 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Net Weight 0.01 lbs
Gross Weight 0.06 lbs