Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GD50 Altech Relays, Relay socket, dr, for PCB
GD50 Altech Relays, Relay socket, dr, for PCB
This item cannot be canceled or returned
Description
Relay socket, dr, for PCB
Specifications
Specifications
| Manufacturer Part Number |
GD50 |
| Manufacturer |
Altech |
| Family Series |
Altech Relays |
| Description |
Relay socket, dr, for PCB |
| Number of Connections |
1 |
| Max Voltage |
300 V |
| Current Rating |
8 A |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |