GDA-4A
Eaton's Bussmann series Fuses, GDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GDA-4A Eaton's Bussmann series Fuses, GDA Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
GDA-4A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GDA-4A Eaton's Bussmann series Fuses, GDA Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
GDA-4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, GDA Series
Item #
GDA-4A
BUSS SMALL DIMENSION FUSE

GDA Series Information

  • 5 x 20 Millimeters
  • 0.05~6.3 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • High Breaking Capacity
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GDA-4A
Manufacturer Eaton's Bussmann series
Product Series GDA
Family Series Eaton's Bussmann series Fuses, GDA Series
Description Eaton GDA Series Fast-acting fuse, 4A, 250 Vac, 32 Vdc self certified
Fuse Type Miniature
Current Rating 4 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs