GDB-0.100A
Eaton's Bussmann series Fuses, GDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDB-0.100A

Eaton's Bussmann series Fuses, GDB Series

GDB-0.100A

Eaton's Bussmann series Fuses, GDB Series
BUSS SMALL DIMENSION FUSE
Item Number
GDB-0.100A
MFG Item Number
GDB-100MA
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, GDB Series
Item #
GDB-0.100A
BUSS SMALL DIMENSION FUSE

GDB Series Information

  • 5 x 20 Millimeters
  • 0.032~16 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDB Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GDB-100MA
Manufacturer Eaton's Bussmann series
Product Series GDB
Family Series Eaton's Bussmann series Fuses, GDB Series
Description Eaton GDB Series Fast-acting fuse, 0.100A, 250 Vac or less, 32 Vdc self certified
Fuse Type Miniature
Current Rating 0.1 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs