Series Information
| Manufacturer Part Number | GDB61151Z |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Power Distribution Blocks |
| Description | POWR-BLOKS Global Distribution Blocks add safety and mounting versatility to our distribution block solutions. The Global Distribution Blocks are approved to UL standards. The Global Distribution Blocks are IP20 finger safe to reduce the risk of |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 8-2 AWG, 10-6 AWG |
| Output Wire Range | 14-4 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Approvals | cURus |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.32 lbs |