GDC-3.150A
Eaton's Bussmann series Fuses, GDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDC-3.150A Eaton's Bussmann series Fuses, GDC Series, FUSIBLE MINIATURA LENTO

MFG Item Number
GDC-3.15A

GDC-3.150A Eaton's Bussmann series Fuses, GDC Series, FUSIBLE MINIATURA LENTO

MFG Item Number
GDC-3.15A
Item Number
GDC-3.150A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, GDC Series
Item #
GDC-3.150A
FUSIBLE MINIATURA LENTO

GDC Series Information

  • 5 x 20 Millimeters
  • 0.032~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Approvals
The Bussmann GDC Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GDC-3.15A
Manufacturer Eaton's Bussmann series
Product Series GDC
Family Series Eaton's Bussmann series Fuses, GDC Series
Description Eaton GDC Series Time-delay fuse 3.15A, 250 Vac or less, 32 Vdc self certified
Fuse Type Miniature
Current Rating 3.15 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.011 lbs
Gross Weight 0.011 lbs