Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GDC-4W2G Gardner Bender Connectors, Splitter Satellite-Digital Series, Splitter Satellite/Digital TV
GDC-4W2G Gardner Bender Connectors, Splitter Satellite-Digital Series, Splitter Satellite/Digital TV
This item cannot be canceled or returned
Description
Connectors, Splitter Satellite-Digital Series
Splitter Satellite/Digital TV
Splitter Satellite-Digital Series Information
- Bandwidth: 5 MHz ‑ 2 GHz
- Impedance: 75 Ohm
- Over 120 dB of RFI Shielding
- Low Insertion Loss
- PCB Printed Circuit Board Design
- Nickel Plated Housing
- Splits Signals up to 2, 3, or 4 Outlets
Specifications
Specifications
| Manufacturer Part Number |
GDC-4W2G |
| Manufacturer |
Gardner Bender |
| Product Series |
Splitter Satellite-Digital |
| Family Series |
Gardner Bender Connectors, Splitter Satellite-Digital Series |
| Description |
Splitter Satellite/Digital TV 5MHz-2.3GHz, 4-Way |
| Connection Type |
Satellite TV Splitter 4-Way |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.13 lbs |
GDC-4W2G
Gardner Bender Connectors, Splitter Satellite-Digital Series