GDE161.1P
Siemens Building Technologies Dampers, OpenAir GDE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDE161.1P

Siemens Building Technologies Dampers, OpenAir GDE Series

GDE161.1P

Siemens Building Technologies Dampers, OpenAir GDE Series
ActuatorNSR PLENUM 24/108L 5NM
MFG Item Number
GDE161.1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GDE Series
Item #
GDE161.1P
ActuatorNSR PLENUM 24/108L 5NM

OpenAir GDE Series Information

  • N Versions Designed for Under Floor Installation (Pluggable Cable Connections)
  • Self‑Adapting Capability for Maximum Flexibility in Damper Positioning
  • Modulating Actuators Contain Built‑In Feedback
  • Easy‑to‑See Position Indicator
  • Quiet, Low‑Power Operation
  • Manual Override
  • Compact Design
The OpenAir GDE Series Direct‑coupled 24 VAC Non‑spring Return Rotary Electronic Actuator is designed for 0 to 10 VDC or floating control of building HVAC dampers. The OpenAir GDE Series Damper Actuators re used in Constant or Variable Air Volume installations for the control requiring up to 44 lb.‑in. (5 Nm) torque. Models are available with either a universal cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Manufacturer Part Number GDE161.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GDE
Family Series Siemens Building Technologies Dampers, OpenAir GDE Series
Description ActuatorNSR PLENUM 24/108L 5NM
Control Signal Modulating 0-10 VDC
Nominal Timing 90 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 44 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature -25-130 °F
Approvals cUL, UL
Net Weight 1.065 lbs
Gross Weight 1.655 lbs