Series Information
| Manufacturer Part Number | GDG7 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Miniature fuse GDG - Time-Delay 250VAC 7A Size 5x20 Ferrule |
| Current Rating | 7 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.01 lbs |