Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GDG8 Mersen Fuses, GDG Series, Miniature fuse GDG - Time-Delay
MFG Item Number
GDG8

GDG8 Mersen Fuses, GDG Series, Miniature fuse GDG - Time-Delay

MFG Item Number
GDG8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GDG Series
Item #
GDG8
Miniature fuse GDG - Time-Delay

GDG Series Information

  • .03125~10 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GDG8
Manufacturer Mersen
Product Series GDG
Family Series Mersen Fuses, GDG Series
Description Miniature fuse GDG - Time-Delay 250VAC 8A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 8 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 80 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs