GDL1605T
Baldor-ABB Motors Motors, GD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GDL1605T Baldor-ABB Motors Motors, GD Series, 5HP, 1725RPM, 1PH, 60HZ, 184TZ, 3646LC
MFG Item Number
GDL1605T

GDL1605T Baldor-ABB Motors Motors, GD Series, 5HP, 1725RPM, 1PH, 60HZ, 184TZ, 3646LC

MFG Item Number
GDL1605T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, GD Series
Item #
GDL1605T
5HP, 1725RPM, 1PH, 60HZ, 184TZ, 3646LC

GD Series Information


Specifications

Specifications
Manufacturer Part Number GDL1605T
Manufacturer Baldor-ABB Motors
Product Series GD
Family Series Baldor-ABB Motors Motors, GD Series
Description 5HP, 1725RPM, 1PH, 60HZ, 184TZ, 3646LC, OPEN
Type Agricultural Duty
Horsepower 5 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 184TZ
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Current Rating 22.5 A
Service Factor 1
Inverter Duty No
Length 19.06 "
Comments Shaft Length is 1 in Longer than NEMA Standard
Net Weight 100 lbs
Gross Weight 97 lbs