GD Series Information
| Manufacturer Part Number | GDL1610T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | GD |
| Family Series | Baldor-ABB Motors Motors, GD Series |
| Description | 10HP, 1725RPM, 1PH, 60HZ, 215TZ, 3750LC, ODTF |
| Type | Agricultural Duty |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 215TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Current Rating | 40 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Length | 22.85 " |
| Comments | Shaft Length is 1 in Longer than NEMA Standard |
| Net Weight | 160 lbs |
| Gross Weight | 160 lbs |