GDL Series Information
| Manufacturer Part Number | GDL2-1/2 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GDL |
| Family Series | Mersen Fuses, GDL Series |
| Description | Miniature fuse GDL - Time-Delay 250VAC 2.5A Size 6,3x32 Ferrule |
| Fuse Type | Miniature |
| Current Rating | 2.5 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 100 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.016 lbs |
| Gross Weight | 0.01 lbs |