GD Series Information
| Manufacturer Part Number | GDM2535T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | GD |
| Family Series | Baldor-ABB Motors Motors, GD Series |
| Description | 30HP, 1760RPM, 3PH, 60HZ, 284TZ, 3952M, OPSB |
| Type | Agricultural Duty |
| Horsepower | 30 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 284TZ |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Current Rating | 36 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Length | 25.94 " |
| Comments | Shaft Length is 1 in Longer than NEMA Standard |
| Net Weight | 280 lbs |
| Gross Weight | 280 lbs |