GDP321L24V01
Carlo Gavazzi Contactors, GDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDP321L24V01

Carlo Gavazzi Contactors, GDP Series

GDP321L24V01

Carlo Gavazzi Contactors, GDP Series
1P DPC LUG TRM 32A 24V NC AUX
MFG Item Number
GDP321L24V01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Contactors, GDP Series
Item #
GDP321L24V01
1P DPC LUG TRM 32A 24V NC AUX

GDP Series Information

Specifications

Specifications
Manufacturer Part Number GDP321L24V01
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Description 1P DPC LUG TRM 32A 24V NC AUX
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 32 A
Poles 1NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 40 A
Auxiliary Contact 1NC
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs