GDP401S120V01
Carlo Gavazzi Contactors, GDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDP401S120V01

Carlo Gavazzi Contactors, GDP Series

GDP401S120V01

Carlo Gavazzi Contactors, GDP Series
1P DPC SCRW TRM 40A 120V NC AUX
MFG Item Number
GDP401S120V01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Contactors, GDP Series
Item #
GDP401S120V01
1P DPC SCRW TRM 40A 120V NC AUX

GDP Series Information

Specifications

Specifications
Manufacturer Part Number GDP401S120V01
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Description 1P DPC SCRW TRM 40A 120V NC AUX
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Poles 1NO
Termination Screw
Shunt No
Enclosure Open
Resistive Rating 50 A
Auxiliary Contact 1NC
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs