GDP403L480V
Carlo Gavazzi Contactors, GDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDP403L480V

Carlo Gavazzi Contactors, GDP Series

GDP403L480V

Carlo Gavazzi Contactors, GDP Series
3P DPC LUG TERM 40A 480VAC
MFG Item Number
GDP403L480V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 45

Description

Contactors, GDP Series
Item #
GDP403L480V
3P DPC LUG TERM 40A 480VAC

GDP Series Information

Specifications

Specifications
Manufacturer Part Number GDP403L480V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Description 3P DPC LUG TERM 40A 480VAC
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 40 A
Poles 3NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs