GDP903L220V
Carlo Gavazzi Contactors, GDP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDP903L220V

Carlo Gavazzi Contactors, GDP Series

GDP903L220V

Carlo Gavazzi Contactors, GDP Series
3P DPC LUG TERM 90A 220VAC
MFG Item Number
GDP903L220V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Contactors, GDP Series
Item #
GDP903L220V
3P DPC LUG TERM 90A 220VAC

GDP Series Information

Specifications

Specifications
Manufacturer Part Number GDP903L220V
Manufacturer Carlo Gavazzi
Product Series GDP
Family Series Carlo Gavazzi Contactors, GDP Series
Description 3P DPC LUG TERM 90A 220VAC
Nominal Coil Voltage 208 VAC
Coil Voltage 220 VAC
Inductive Current Rating 90 A
Poles 3NO
Termination Box Lug
Shunt No
Enclosure Open
Resistive Rating 100 A
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs