Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GDT-311 Gardner Bender Multimeters, GDT Series, Digital Multimeter, 3 Func., 11
GDT-311 Gardner Bender Multimeters, GDT Series, Digital Multimeter, 3 Func., 11
This item cannot be canceled or returned
Description
Digital Multimeter, 3 Func., 11
Specifications
Specifications
| Manufacturer Part Number |
GDT-311 |
| Manufacturer |
Gardner Bender |
| Product Series |
GDT |
| Family Series |
Gardner Bender Multimeters, GDT Series |
| Description |
Digital Multimeter, 3 Func., 11 Range, Manual |
| Max Voltage |
500 Volts |
| Temperature Readings |
No |
| Max Resistance |
2 MOhm |
| Thermal Imager |
No |
| Continuity W/ Diode Test |
No |
| Backlight |
No |
| Auto Ranging |
No |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.5625 lbs |
GDT-311
Gardner Bender Multimeters, GDT Series