GDT-3200
Gardner Bender Multimeters, GDT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GDT-3200

Gardner Bender Multimeters, GDT Series

GDT-3200

Gardner Bender Multimeters, GDT Series
Auto Ranging Digital Multimeter, 7
MFG Item Number
GDT-3200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, GDT Series
Item #
GDT-3200
Auto Ranging Digital Multimeter, 7

GDT Series Information


Specifications

Specifications
Manufacturer Part Number GDT-3200
Manufacturer Gardner Bender
Product Series GDT
Family Series Gardner Bender Multimeters, GDT Series
Description Auto Ranging Digital Multimeter, 7 Functions
Max Voltage 500 Volts
Temperature Readings Yes
Max Resistance 20 MOhm
Thermal Imager No
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Net Weight 0.9313 lbs
Gross Weight 1.0625 lbs