GE192-L69
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GE192-L69

Panduit Cable Entries, Grommet Edging Series

GE192-L69

Panduit Cable Entries, Grommet Edging Series
GE192-L69 Grommet Edging
MFG Item Number
GE192-L69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Entries, Grommet Edging Series
Item #
GE192-L69
GE192-L69 Grommet Edging

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GE192-L69
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description Military standard grommet edging strip, .192 thickness, flame retardant nylon 6.6, natural.
Strip Length 12.75 "
Color Natural
Material Nylon
Side Style Slotted
Adhesive No
Approvals UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs