Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEB1050FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 50A 25kA240V bkr
MFG Item Number
GEB1050FFG
GEB1050FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 50A 25kA240V bkr
MFG Item Number
GEB1050FFG
This item cannot be canceled or returned
Description
Eaton Labeled EG 1P 50A 25kA240V bkr
Specifications
Specifications
Manufacturer Part Number
GEB1050FFG
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 50A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load, Metric
Poles
1
Current Rating
50 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
1.25 lbs
Net Weight
1.2 lbs
GEB1050FFG
Eaton Circuit Breakers