GEB131.1P
Siemens Building Technologies Dampers, OpenAir GEB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEB131.1P

Siemens Building Technologies Dampers, OpenAir GEB Series

GEB131.1P

Siemens Building Technologies Dampers, OpenAir GEB Series
3PT NSR,24V,132LBIN,PLM
MFG Item Number
GEB131.1P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GEB Series
Item #
GEB131.1P
3PT NSR,24V,132LBIN,PLM

OpenAir GEB Series Information

  • GEB16x.1x Utilize DIP Switches to Provide Control of Rotation Direction, Angle Range, and Control Signal
  • All Modulating Types Contain Built‑In Feedback
  • Mechanical Range Adjustment Capability
  • Integral 1/2‑Inch Conduit Connector
  • Unique Self‑Centering Shaft Coupling
  • Easily Visible Position Indicator
  • Brushless Motor Technology
  • All Metal Housing
  • Manual Override
The OpenAir GEB Series Direct‑coupled, Non‑spring Return Electronic Damper Actuators provide modulating and floating control of building HVAC dampers. The OpenAir GEB Series Damper Actuators are ideal for Constant or Variable Air Volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 132 lb.‑in. of torque.

Specifications

Specifications
Manufacturer Part Number GEB131.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GEB
Family Series Siemens Building Technologies Dampers, OpenAir GEB Series
Description 3PT NSR,24V,132LBIN,PLM
Control Signal Floating
Nominal Timing 125 s
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 132 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation By Wiring
NEMA Rating NEMA 1
Internal Aux Switches 0
Manual Operation Manual Override
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature -25-130 °F
Approvals cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
Alternatives
M9116-AGA-2
M9116-AGA-2
Johnson Controls Dampers, M9116 Series