GEB3050AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GEB3050AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 50A adj thermal
MFG Item Number
GEB3050AFM

GEB3050AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 50A adj thermal

MFG Item Number
GEB3050AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEB3050AFM
Eaton Labeled EG 3P 50A adj thermal

Series Information

Specifications

Specifications
Manufacturer Part Number GEB3050AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Labeled EG 3P 50A adj thermal 18kA bkr w/end cap
Poles 3
Current Rating 50 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 3 lbs
Net Weight 3 lbs